KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Cooling Water Return, Green

BRADY| Zoro #: G2103306| Mfr #: 4043-C

$10.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Marker Attachment Style: Snap-On
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103306 Mfr #: 4043-C
Width: 2"Marker Attachment Style: Snap-On
Markers per Card: 1Character Height: 1-1/4"
Legend Alpha Range: A to CLanguage: English
Material: PlasticLegend Color: White
Item: Pipe MarkerFits Pipe O.D.: 2-1/2 to 3-7/8"
Legend: Cooling Water ReturnHeight: 2"
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Cooling Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 to 3-7/8 In., Height 2 In., Width 2 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews