Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pipe Marker, Deionized Water Return, Green

  • Zoro #: G0451927
  • Mfr #: 7074-1HV
Brady Pipe Marker, Deionized Water Return, Green 7074-1HV
Brady Pipe Marker, Deionized Water Return, Green 7074-1HV
$3.89
  • Item: Pipe Marker
  • Pipe Marker Subject Matter: Water
  • Legend: Deionized Water Return
See full product details
Orders over $75 ship free.

Brady #7074-1HV Specifications

  • Zoro #: G0451927
  • Mfr #: 7074-1HV
Item: Pipe Marker Pipe Marker Subject Matter: Water
Legend: Deionized Water Return Height: 4 in
Background Color: Green Legend Color: White
Width: 24 in Fits Pipe O.D.: 8 in and Larger
Marker Attachment Style: Self-Adhesive Length: 24 in
Material: vinyl Language: English
Legend Alpha Range: D to F Character Height: 3 1/2 in
Standards: ANSI A13.1-2007 Markers per Card: 1
Indoor/Outdoor Usage: Indoor/Outdoor Self-Adhesive: Yes
Operating Temp. Range: 0 Degrees F Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in With or Without Arrows: Without
Number of Pipe Markers: 1 Abrasion Resistant: Yes
Pipe Marker Package Type: Card Adhesive Material: Acrylic
Humidity Resistant: No Reflective: No
Glow In The Dark: No UV Resistant: No
Adhesive Pipe Marker Format: Die-Cut on Cards Legend Text Color: White
ISO 14726: No Pipe Marker Mounting Style: Adhesive Pipe Marker
ANSI/ASME A13.1: Yes Adhesive Style: Permanent
Weather Resistant: Yes Printed Language: English
Minimum Service Temperature: -40 Degrees F Chemical Resistant: Yes
Thickness: 0.004 in Pipe Marker Legend: Deionized Water Return
Minimum Application Temperature: 0 Degrees F Minimum Pipe O.D.: 8 in
Pipe Marker Material: Vinyl Maximum Service Temperature: 180 Degrees F
Roll Width: 24 in Protective Coating: No Protective Coating
Water Resistant: Yes NFPA 99, CGA C-9: No
Finish: Glossy Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7074-1HV