KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Domestic Cold Water Supply

BRADY| Zoro #: G1054961| Mfr #: 4050-B

$5.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Marker Attachment Style: Snap-On
Character Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054961 Mfr #: 4050-B
Width: 7/8"Marker Attachment Style: Snap-On
Character Height: 3/4"Legend Alpha Range: D to F
Language: EnglishLegend Color: White
Item: Pipe MarkerFits Pipe O.D.: 1-1/2 to 2-3/8"
Legend: Domestic Cold Water SupplyHeight: 7/8"
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Material: PlasticStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Cold Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews