Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Domestic Cold Water Supply

  • Zoro #: G0521507
  • Mfr #: 4050-F

$9.22

  • Width: 8"
  • Length: 8"
  • Legend: Domestic Cold Water Supply
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #4050-F Specifications

  • Zoro #: G0521507
  • Mfr #: 4050-F
Width: 8" Length: 8"
Legend: Domestic Cold Water Supply Marker Attachment Style: Strap-On
Language: English Pipe Marker Subject Matter: Water
Flow Direction Arrow: Right Character Height: 1-1/4"
Standards: ANSI A13.1-2007 Background Color: Green
Legend Alpha Range: D to F Height: 8"
Indoor/Outdoor Usage: Indoor/Outdoor Item: Pipe Marker
Fits Pipe O.D.: 6" to 7-7/8" Material: Plastic
Legend Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Cold Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 6 In. to 7-7/8 In., Height 8 In., Width 8 In., Material Plastic, Marker Attachment Style Strap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 1-1/4 In., Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 8 In., Flow Direction Arrow Right

Reviews of Brady #4050-F