Pipe Marker, Domestic Cold Water Supply

BRADY| Zoro #: G1718701| Mfr #: 4050-G

$17.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 10"Marker Attachment Style: Strap-OnMarkers per Card: 1
Save 15%. Sign up for Z-mail.


Zoro #: G1718701 Mfr #: 4050-G
Width: 10"Marker Attachment Style: Strap-On
Markers per Card: 1Character Height: 2-1/2"
Legend Alpha Range: D to FLanguage: English
Material: Plastic SheetLegend Color: White
Item: Pipe MarkerFits Pipe O.D.: 8 to 9-7/8"
Legend: Domestic Cold Water SupplyHeight: 10"
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States


Pipe Marker, Legend Domestic Cold Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 8 to 9-7/8 In., Height 10 In., Width 10 In., Material Plastic Sheet, Marker Attachment Style Strap-On, Language English