DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Marker, Domestic Cold Water Supply

BRADY| Zoro #: G0674886| Mfr #: 4050-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 10 to 15"
Legend Alpha Range: D to F
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674886 Mfr #: 4050-H
Fits Pipe O.D.: 10 to 15"Legend Alpha Range: D to F
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Domestic Cold Water Supply
Height: 9-5/16"Marker Attachment Style: Strap-On
Width: 9-5/16"Legend Color: White
Item: Pipe MarkerCharacter Height: 3-1/2"
Material: Plastic SheetCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Cold Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 10 to 15 In., Height 9-5/16 In., Width 9-5/16 In., Material Plastic Sheet, Marker Attachment Style Strap-On, Language English

Reviews