Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Return, Gn

  • Zoro #: G0101053
  • Mfr #: 4317-A
$4.59 /ea

Order in multiples of 3

  • Standards: ANSI A13.1-2007
  • Width: 4/5 in
  • Legend Color: White
See full product details
Orders over $75 ship free.

Brady #4317-A Specifications

  • Zoro #: G0101053
  • Mfr #: 4317-A
Standards: ANSI A13.1-2007 Width: 4/5 in
Legend Color: White Item: Pipe Marker
Material: Plastic Marker Attachment Style: Snap-On
Markers per Card: 1 Character Height: 1/2 in
Language: English Fits Pipe O.D.: 3/4 to 1 3/8 in
Background Color: Green Length: 13/16 in
Pipe Marker Subject Matter: Water Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Domestic Hot Water Return Height: 13/16 in
Operating Temp. Range: -40 Degrees F Legend Alpha Range: D to F
Roll Length: 13/16 in Average Outdoor Durability: 5 to 8 yr
UV Resistant: No Pipe Marker Material: Vinyl
Thickness: 0.02 in Roll Width: 4/5 in
Pipe Marker Package Type: Each Glow In The Dark: No
With or Without Arrows: Without Abrasion Resistant: Yes
Maximum Service Temperature: 140 Degrees F Pipe Marker Mounting Style: Snap-On Pipe Marker
Printed Language: English Maximum Pipe O.D.: 1 3/8 in
Legend Text Color: White Weather Resistant: No
Pipe Marker Legend: Domestic Hot Water Return ISO 14726: No
Minimum Pipe O.D.: 3/4 in Protective Coating: No Protective Coating
Humidity Resistant: No Reflective: No
Number of Pipe Markers: 1 Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Service Temperature: -40 Degrees F Water Resistant: No
Chemical Resistant: Yes ANSI/ASME A13.1: Yes
NFPA 99, CGA C-9: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4317-A