Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Return, Gn

  • Zoro #: G0106276
  • Mfr #: 4317-F
$13.09
  • Operating Temp. Range: -40 Degrees F
  • Legend Alpha Range: D to F
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #4317-F Specifications

  • Zoro #: G0106276
  • Mfr #: 4317-F
Operating Temp. Range: -40 Degrees F Legend Alpha Range: D to F
Markers per Card: 1 Character Height: 1 1/4 in
Language: English Marker Attachment Style: Snap-On
Fits Pipe O.D.: 6 to 7 7/8 in Legend: Domestic Hot Water Return
Indoor/Outdoor Usage: Indoor/Outdoor Pipe Marker Subject Matter: Water
Width: 16 in Length: 8 in
Material: Plastic Background Color: Green
Legend Color: White Item: Pipe Marker
Height: 8 in Standards: ANSI A13.1-2007
Roll Length: 8 in Average Outdoor Durability: 5 to 8 yr
Reflective: No Humidity Resistant: No
Legend Text Color: White Roll Width: 16 in
Glow In The Dark: No Protective Coating: No Protective Coating
Pipe Marker Package Type: Each ANSI/ASME A13.1: Yes
Thickness: 0.02 in Chemical Resistant: Yes
Pipe Marker Mounting Style: Snap-On Pipe Marker Abrasion Resistant: Yes
ISO 14726: No With or Without Arrows: Without
Maximum Pipe O.D.: 7 7/8 in UV Resistant: No
Printed Language: English Water Resistant: No
Number of Pipe Markers: 1 Minimum Service Temperature: -40 Degrees F
Maximum Service Temperature: 180 Degrees F Pipe Marker Legend: Domestic Hot Water Return
Adhesive Pipe Marker Format: Die-Cut on Cards Weather Resistant: No
Pipe Marker Material: Plastic NFPA 99, CGA C-9: No
Minimum Pipe O.D.: 6 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4317-F