Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Return, Gn

  • Zoro #: G0114615
  • Mfr #: 7351-1
$1.99
  • Legend Alpha Range: D to F
  • Width: 14 in
  • Operating Temp. Range: 0 Degrees F
See full product details
Orders over $75 ship free.

Brady #7351-1 Specifications

  • Zoro #: G0114615
  • Mfr #: 7351-1
Legend Alpha Range: D to F Width: 14 in
Operating Temp. Range: 0 Degrees F Material: vinyl
Language: English Marker Attachment Style: Self-Adhesive
Character Height: 2 in Markers per Card: 1
Height: 2 1/4 in Pipe Marker Subject Matter: Water
Item: Pipe Marker Background Color: Green
Length: 14 in Legend: Domestic Hot Water Return
Legend Color: White Self-Adhesive: Yes
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007 Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Glow In The Dark: No
Adhesive Pipe Marker Format: Die-Cut on Cards Roll Width: 14 in
ISO 14726: No Pipe Marker Legend: Domestic Hot Water Return
Minimum Pipe O.D.: 2 1/2 in Water Resistant: Yes
Reflective: No Printed Language: English
Legend Text Color: White NFPA 99, CGA C-9: No
Adhesive Material: Acrylic Protective Coating: No Protective Coating
Weather Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Thickness: 0.004 in Adhesive Style: Permanent
Chemical Resistant: Yes Number of Pipe Markers: 1
Minimum Application Temperature: 0 Degrees F Pipe Marker Material: Vinyl
Finish: Glossy With or Without Arrows: Without
ANSI/ASME A13.1: Yes Minimum Service Temperature: -40 Degrees F
Maximum Service Temperature: 180 Degrees F UV Resistant: No
Abrasion Resistant: Yes Maximum Pipe O.D.: 7 7/8 in
Pipe Marker Package Type: Card Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7351-1