Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Return, Y

  • Zoro #: G0101044
  • Mfr #: 4052-A
Brady Pipe Marker, Domestic Hot Water Return, Y 4052-A
Brady Pipe Marker, Domestic Hot Water Return, Y 4052-A
Brady Pipe Marker, Domestic Hot Water Return, Y 4052-A
Brady Pipe Marker, Domestic Hot Water Return, Y 4052-A
$4.59
  • Flow Direction Arrow: Right
  • Legend Alpha Range: D to F
  • Character Height: 1/2 in
See full product details
Orders over $75 ship free.

Brady #4052-A Specifications

  • Zoro #: G0101044
  • Mfr #: 4052-A
Flow Direction Arrow: Right Legend Alpha Range: D to F
Character Height: 1/2 in Pipe Marker Subject Matter: Water
Markers per Card: 1 Width: 4/5 in
Item: Pipe Marker Legend: Domestic Hot Water Return
Legend Color: black Marker Attachment Style: Snap-On
Fits Pipe O.D.: 3/4 to 1 3/8 in Standards: ANSI A13.1-2007
Language: English Height: 13/16 in
Indoor/Outdoor Usage: Indoor/Outdoor Length: 13/16 in
Background Color: Yellow Material: Plastic
Average Outdoor Durability: 5 to 8 yr Roll Length: 13/16 in
Protective Coating: No Protective Coating With or Without Arrows: With
Reflective: No Chemical Resistant: Yes
Printed Language: English Number of Pipe Markers: 1
Maximum Pipe O.D.: 1 3/8 in Thickness: 0.02 in
Abrasion Resistant: Yes UV Resistant: No
Roll Width: 4/5 in Minimum Service Temperature: -40 Degrees F
NFPA 99, CGA C-9: No Minimum Pipe O.D.: 3/4 in
Pipe Marker Mounting Style: Snap-On Pipe Marker Maximum Service Temperature: 140 Degrees F
Pipe Marker Package Type: Each Weather Resistant: No
Pipe Marker Material: Vinyl Glow In The Dark: No
ISO 14726: No Water Resistant: No
Legend Text Color: Black ANSI/ASME A13.1: Yes
Pipe Marker Legend: Domestic Hot Water Return Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4052-A