Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Return, Y

  • Zoro #: G0104361
  • Mfr #: 4052-C
Brady Pipe Marker, Domestic Hot Water Return, Y 4052-C
Brady Pipe Marker, Domestic Hot Water Return, Y 4052-C
Brady Pipe Marker, Domestic Hot Water Return, Y 4052-C
Brady Pipe Marker, Domestic Hot Water Return, Y 4052-C
$11.59
  • Background Color: Yellow
  • Width: 2 in
  • Pipe Marker Subject Matter: Water
See full product details
Orders over $75 ship free.

Brady #4052-C Specifications

  • Zoro #: G0104361
  • Mfr #: 4052-C
Background Color: Yellow Width: 2 in
Pipe Marker Subject Matter: Water Flow Direction Arrow: Right
Legend Alpha Range: D to F Marker Attachment Style: Snap-On
Standards: ANSI A13.1-2007 Markers per Card: 1
Legend: Domestic Hot Water Return Indoor/Outdoor Usage: Indoor/Outdoor
Height: 2 in Legend Color: black
Length: 2 in Material: Plastic
Language: English Fits Pipe O.D.: 2 1/2 to 3 7/8 in
Character Height: 1 1/4 in Item: Pipe Marker
Roll Length: 2 in Average Outdoor Durability: 5 to 8 yr
Thickness: 0.03 in ANSI/ASME A13.1: Yes
Pipe Marker Package Type: Each Printed Language: English
Roll Width: 2 in Pipe Marker Legend: Domestic Hot Water Return
Pipe Marker Mounting Style: Snap-On Pipe Marker With or Without Arrows: With
Reflective: No Chemical Resistant: Yes
Protective Coating: No Protective Coating Minimum Pipe O.D.: 2 1/2 in
ISO 14726: No Humidity Resistant: No
Maximum Pipe O.D.: 3 7/8 in UV Resistant: No
Maximum Service Temperature: 180 Degrees F NFPA 99, CGA C-9: No
Pipe Marker Material: Vinyl Water Resistant: No
Abrasion Resistant: Yes Minimum Service Temperature: -40 Degrees F
Number of Pipe Markers: 1 Weather Resistant: No
Legend Text Color: Black Glow In The Dark: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4052-C