Pipe Marker, Domestic Hot Water Return, Y

BRADY| Zoro #: G0110047| Mfr #: 4052-G

$17.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic SheetWidth: 10"Fits Pipe O.D.: 8 to 9-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0110047 Mfr #: 4052-G
Material: Plastic SheetWidth: 10"
Fits Pipe O.D.: 8 to 9-7/8"Item: Pipe Marker
Character Height: 2-1/2"Legend Color: black
Legend: Domestic Hot Water ReturnBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: D to F
Marker Attachment Style: Strap-OnLanguage: English
Height: 10"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews