Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Supply, Gn

  • Zoro #: G0101071
  • Mfr #: 4318-A
$4.59
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Length: 13/16 in
  • Marker Attachment Style: Snap-On
See full product details
Orders over $75 ship free.

Brady #4318-A Specifications

  • Zoro #: G0101071
  • Mfr #: 4318-A
Indoor/Outdoor Usage: Indoor/Outdoor Length: 13/16 in
Marker Attachment Style: Snap-On Legend Alpha Range: D to F
Markers per Card: 1 Material: Plastic
Fits Pipe O.D.: 3/4 to 1 3/8 in Item: Pipe Marker
Height: 13/16 in Pipe Marker Subject Matter: Water
Legend Color: White Operating Temp. Range: -40 Degrees F
Language: English Standards: ANSI A13.1-2007
Character Height: 1/2 in Width: 4/5 in
Legend: Domestic Hot Water Supply Background Color: Green
Average Outdoor Durability: 5 to 8 yr Roll Length: 13/16 in
Number of Pipe Markers: 1 Roll Width: 4/5 in
ANSI/ASME A13.1: Yes Minimum Pipe O.D.: 3/4 in
Pipe Marker Package Type: Each Abrasion Resistant: Yes
Reflective: No Water Resistant: No
Minimum Service Temperature: -40 Degrees F Weather Resistant: No
Thickness: 0.02 in With or Without Arrows: Without
Pipe Marker Legend: Domestic Hot Water Supply Legend Text Color: White
ISO 14726: No Maximum Service Temperature: 140 Degrees F
Humidity Resistant: No Pipe Marker Mounting Style: Snap-On Pipe Marker
Chemical Resistant: Yes Adhesive Pipe Marker Format: Die-Cut on Cards
Pipe Marker Material: Vinyl NFPA 99, CGA C-9: No
Maximum Pipe O.D.: 1 3/8 in UV Resistant: No
Printed Language: English Protective Coating: No Protective Coating
Glow In The Dark: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4318-A