Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Supply, Gn

  • Zoro #: G0104395
  • Mfr #: 4318-C
$11.59
  • Pipe Marker Subject Matter: Water
  • Legend: Domestic Hot Water Supply
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #4318-C Specifications

  • Zoro #: G0104395
  • Mfr #: 4318-C
Pipe Marker Subject Matter: Water Legend: Domestic Hot Water Supply
Standards: ANSI A13.1-2007 Markers per Card: 1
Height: 2 in Character Height: 1 1/4 in
Fits Pipe O.D.: 2 1/2 to 3 7/8 in Width: 2 in
Legend Alpha Range: D to F Marker Attachment Style: Snap-On
Indoor/Outdoor Usage: Indoor/Outdoor Operating Temp. Range: -40 Degrees F
Legend Color: White Material: Plastic
Item: Pipe Marker Background Color: Green
Language: English Length: 2 in
Roll Length: 2 in Average Outdoor Durability: 5 to 8 yr
Maximum Pipe O.D.: 3 7/8 in Printed Language: English
Pipe Marker Package Type: Each ANSI/ASME A13.1: Yes
Maximum Service Temperature: 180 Degrees F UV Resistant: No
Pipe Marker Mounting Style: Snap-On Pipe Marker Pipe Marker Material: Vinyl
NFPA 99, CGA C-9: No Chemical Resistant: Yes
Minimum Pipe O.D.: 2 1/2 in Thickness: 0.03 in
Reflective: No Protective Coating: No Protective Coating
Weather Resistant: No Pipe Marker Legend: Domestic Hot Water Supply
Humidity Resistant: No Roll Width: 2 in
ISO 14726: No Water Resistant: No
Adhesive Pipe Marker Format: Die-Cut on Cards With or Without Arrows: Without
Legend Text Color: White Glow In The Dark: No
Number of Pipe Markers: 1 Abrasion Resistant: Yes
Minimum Service Temperature: -40 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4318-C