Pipe Marker, Domestic Hot Water Supply, Gn

BRADY| Zoro #: G0111027| Mfr #: 4318-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9-5/16"Fits Pipe O.D.: 10 to 15"Legend Alpha Range: D to F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111027 Mfr #: 4318-H
Width: 9-5/16"Fits Pipe O.D.: 10 to 15"
Legend Alpha Range: D to FMarker Attachment Style: Strap-On
Height: 9-5/16"Material: Plastic
Indoor/Outdoor Usage: Indoor/OutdoorBackground Color: Green
Operating Temp. Range: -40 Degrees FLegend Color: White
Language: EnglishItem: Pipe Marker
Standards: ANSI A13.1-2007Character Height: 3-1/2"
Markers per Card: 1Legend: Domestic Hot Water Supply
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews