Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Supply, Gn

  • Zoro #: G0108184
  • Mfr #: 7352-1HV
$3.89
  • Operating Temp. Range: 0 Degrees F
  • Markers per Card: 1
  • Language: English
See full product details
Orders over $75 ship free.

Brady #7352-1HV Specifications

  • Zoro #: G0108184
  • Mfr #: 7352-1HV
Operating Temp. Range: 0 Degrees F Markers per Card: 1
Language: English Fits Pipe O.D.: 8 in and Larger
Indoor/Outdoor Usage: Indoor/Outdoor Item: Pipe Marker
Character Height: 3 1/2 in Background Color: Green
Legend Alpha Range: D to F Self-Adhesive: Yes
Material: vinyl Length: 24 in
Legend: Domestic Hot Water Supply Width: 24 in
Pipe Marker Subject Matter: Water Height: 4 in
Legend Color: White Marker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007 Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Humidity Resistant: No
Maximum Service Temperature: 180 Degrees F With or Without Arrows: Without
Water Resistant: Yes Minimum Service Temperature: -40 Degrees F
Chemical Resistant: Yes Reflective: No
Minimum Pipe O.D.: 8 in Number of Pipe Markers: 1
Pipe Marker Legend: Domestic Hot Water Supply Weather Resistant: Yes
Printed Language: English ANSI/ASME A13.1: Yes
Pipe Marker Package Type: Card Legend Text Color: White
Protective Coating: No Protective Coating Adhesive Material: Acrylic
Abrasion Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Roll Width: 24 in Adhesive Pipe Marker Format: Die-Cut on Cards
Adhesive Style: Permanent UV Resistant: No
Finish: Glossy Glow In The Dark: No
ISO 14726: No Thickness: 0.004 in
NFPA 99, CGA C-9: No Pipe Marker Material: Vinyl
Minimum Application Temperature: 0 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7352-1HV