Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Supply, Y

  • Zoro #: G0101062
  • Mfr #: 4053-A
Brady Pipe Marker, Domestic Hot Water Supply, Y 4053-A
Brady Pipe Marker, Domestic Hot Water Supply, Y 4053-A
Brady Pipe Marker, Domestic Hot Water Supply, Y 4053-A
Brady Pipe Marker, Domestic Hot Water Supply, Y 4053-A
$4.59 /ea

Order in multiples of 3

  • Markers per Card: 1
  • Flow Direction Arrow: Right
  • Legend: Domestic Hot Water Supply
See full product details
Orders over $75 ship free.

Brady #4053-A Specifications

  • Zoro #: G0101062
  • Mfr #: 4053-A
Markers per Card: 1 Flow Direction Arrow: Right
Legend: Domestic Hot Water Supply Character Height: 1/2 in
Background Color: Yellow Legend Color: black
Item: Pipe Marker Pipe Marker Subject Matter: Water
Length: 13/16 in Material: Plastic
Standards: ANSI A13.1-2007 Language: English
Height: 13/16 in Indoor/Outdoor Usage: Indoor/Outdoor
Marker Attachment Style: Snap-On Width: 4/5 in
Legend Alpha Range: D to F Fits Pipe O.D.: 3/4 to 1 3/8 in
Roll Length: 13/16 in Average Outdoor Durability: 5 to 8 yr
Reflective: No Pipe Marker Material: Vinyl
Pipe Marker Package Type: Each Chemical Resistant: Yes
UV Resistant: No Maximum Service Temperature: 140 Degrees F
Printed Language: English Pipe Marker Legend: Domestic Hot Water Supply
Water Resistant: No NFPA 99, CGA C-9: No
Protective Coating: No Protective Coating Maximum Pipe O.D.: 1 3/8 in
ANSI/ASME A13.1: Yes Minimum Pipe O.D.: 3/4 in
ISO 14726: No Pipe Marker Mounting Style: Snap-On Pipe Marker
Humidity Resistant: No Legend Text Color: Black
Weather Resistant: No With or Without Arrows: With
Thickness: 0.02 in Minimum Service Temperature: -40 Degrees F
Glow In The Dark: No Number of Pipe Markers: 1
Abrasion Resistant: Yes Roll Width: 4/5 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4053-A