Pipe Marker, Domestic Hot Water Supply, Y

BRADY| Zoro #: G0103424| Mfr #: 4053-B

$5.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 7/8"Fits Pipe O.D.: 1-1/2 to 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0103424 Mfr #: 4053-B
Material: PlasticWidth: 7/8"
Fits Pipe O.D.: 1-1/2 to 2-3/8"Item: Pipe Marker
Character Height: 3/4"Legend Color: black
Legend: Domestic Hot Water SupplyBackground Color: Yellow
Standards: ANSI A13.1-2007Legend Alpha Range: D to F
Marker Attachment Style: Snap-OnLanguage: English
Height: 7/8"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews