Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Domestic Hot Water Supply, Y

  • Zoro #: G0110065
  • Mfr #: 4053-G
Brady Pipe Marker, Domestic Hot Water Supply, Y 4053-G
Brady Pipe Marker, Domestic Hot Water Supply, Y 4053-G
Brady Pipe Marker, Domestic Hot Water Supply, Y 4053-G
Brady Pipe Marker, Domestic Hot Water Supply, Y 4053-G
$18.39
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Length: 10 in
  • Fits Pipe O.D.: 8 to 9 7/8 in
See full product details
Orders over $75 ship free.

Brady #4053-G Specifications

  • Zoro #: G0110065
  • Mfr #: 4053-G
Indoor/Outdoor Usage: Indoor/Outdoor Length: 10 in
Fits Pipe O.D.: 8 to 9 7/8 in Pipe Marker Subject Matter: Water
Language: English Standards: ANSI A13.1-2007
Legend Color: black Material: Plastic
Marker Attachment Style: Strap-On Background Color: Yellow
Height: 10 in Flow Direction Arrow: Right
Markers per Card: 1 Legend Alpha Range: D to F
Item: Pipe Marker Width: 24 in
Legend: Domestic Hot Water Supply Character Height: 2 1/2 in
Roll Length: 10 in Average Outdoor Durability: 5 to 8 yr
ISO 14726: No Water Resistant: No
Pipe Marker Material: Vinyl Thickness: 0.02 in
Protective Coating: No Protective Coating Maximum Pipe O.D.: 9 7/8 in
Glow In The Dark: No Minimum Service Temperature: -40 Degrees F
Humidity Resistant: No UV Resistant: No
ANSI/ASME A13.1: Yes Number of Pipe Markers: 1
Pipe Marker Legend: Domestic Hot Water Supply Maximum Service Temperature: 180 Degrees F
Roll Width: 24 in With or Without Arrows: With
Reflective: No Weather Resistant: No
Pipe Marker Package Type: Each Legend Text Color: Black
Printed Language: English Pipe Marker Mounting Style: Strap-On Pipe Marker
Minimum Pipe O.D.: 8 in Abrasion Resistant: Yes
NFPA 99, CGA C-9: No Chemical Resistant: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Domestic Hot Water Supply, Legend Text Color Black, Character Height 2 1/2 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4053-G