Pipe Marker, Domestic Hot Water Supply, Y

BRADY| Zoro #: G0111011| Mfr #: 4053-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 10 to 15"
Legend Alpha Range: D to F
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111011 Mfr #: 4053-H
Fits Pipe O.D.: 10 to 15"Legend Alpha Range: D to F
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Domestic Hot Water Supply
Height: 9-5/16"Marker Attachment Style: Strap-On
Width: 9-5/16"Legend Color: black
Item: Pipe MarkerCharacter Height: 3-1/2"
Material: Plastic SheetCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Domestic Hot Water Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews