Shop Alternate Products
This Product is Discontinued
Brady
Pipe Marker, Domestic Hot Water Supply, Y (Discontinued)
Mfr # 7089-1HV
Zoro # G0108175
This Product is Discontinued
Key Features
- Legend Domestic Hot Water Supply
- Height 4"
- Background Color Yellow
- Legend Color Black
- Width 24"