Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Drain, Grn, 1-1/2 to 2-3/8 In

  • Zoro #: G0103451
  • Mfr #: 4055-B
Brady Pipe Marker, Drain, Grn, 1-1/2 to 2-3/8 In 4055-B
Brady Pipe Marker, Drain, Grn, 1-1/2 to 2-3/8 In 4055-B
Brady Pipe Marker, Drain, Grn, 1-1/2 to 2-3/8 In 4055-B
Brady Pipe Marker, Drain, Grn, 1-1/2 to 2-3/8 In 4055-B
$6.29
  • Legend: Drain
  • Width: 7/8 in
  • Pipe Marker Subject Matter: Operations
See full product details
Orders over $75 ship free.

Brady #4055-B Specifications

  • Zoro #: G0103451
  • Mfr #: 4055-B
Legend: Drain Width: 7/8 in
Pipe Marker Subject Matter: Operations Material: Plastic
Marker Attachment Style: Snap-On Fits Pipe O.D.: 1 1/2 to 2 3/8 in
Flow Direction Arrow: Right Character Height: 3/4 in
Background Color: Green Language: English
Length: 7/8 in Standards: ANSI A13.1-2007
Item: Pipe Marker Legend Alpha Range: D to F
Indoor/Outdoor Usage: Indoor/Outdoor Markers per Card: 1
Height: 7/8 in Legend Color: White
Average Outdoor Durability: 5 to 8 yr Roll Length: 7/8 in
Weather Resistant: No Pipe Marker Package Type: Each
Reflective: No Roll Width: 7/8 in
Water Resistant: No Legend Text Color: White
Minimum Service Temperature: -40 Degrees F ANSI/ASME A13.1: Yes
Pipe Marker Legend: Drain With or Without Arrows: With
Pipe Marker Mounting Style: Snap-On Pipe Marker Glow In The Dark: No
Maximum Service Temperature: 140 Degrees F Thickness: 0.02 in
Number of Pipe Markers: 1 NFPA 99, CGA C-9: No
Pipe Marker Material: Plastic Maximum Pipe O.D.: 2 3/8 in
Protective Coating: No Protective Coating UV Resistant: No
Abrasion Resistant: Yes ISO 14726: No
Chemical Resistant: Yes Minimum Pipe O.D.: 1 1/2 in
Printed Language: English Humidity Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Reviews of Brady #4055-B