Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Drain, Grn, 2-1/2 to 7-7/8 In

  • Zoro #: G0115604
  • Mfr #: 7090-1
Brady Pipe Marker, Drain, Grn, 2-1/2 to 7-7/8 In 7090-1
Brady Pipe Marker, Drain, Grn, 2-1/2 to 7-7/8 In 7090-1
$1.99
  • Pipe Marker Subject Matter: Operations
  • Item: Pipe Marker
  • Character Height: 2 in
See full product details
Orders over $75 ship free.

Brady #7090-1 Specifications

  • Zoro #: G0115604
  • Mfr #: 7090-1
Pipe Marker Subject Matter: Operations Item: Pipe Marker
Character Height: 2 in Markers per Card: 1
Material: vinyl Width: 14 in
Length: 14 in Operating Temp. Range: 0 Degrees F
Marker Attachment Style: Self-Adhesive Height: 2 1/4 in
Legend: Drain Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Self-Adhesive: Yes Language: English
Standards: ANSI A13.1-2007 Legend Color: White
Background Color: Green Legend Alpha Range: D to F
Indoor/Outdoor Usage: Indoor/Outdoor Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Thickness: 0.004 in
Pipe Marker Mounting Style: Adhesive Pipe Marker Maximum Service Temperature: 180 Degrees F
Reflective: No With or Without Arrows: Without
Abrasion Resistant: Yes Minimum Pipe O.D.: 2 1/2 in
ISO 14726: No Adhesive Style: Permanent
Pipe Marker Package Type: Card Printed Language: English
Legend Text Color: White ANSI/ASME A13.1: Yes
Finish: Glossy Minimum Application Temperature: 0 Degrees F
Adhesive Material: Acrylic Maximum Pipe O.D.: 7 7/8 in
Pipe Marker Material: Vinyl Water Resistant: No
Weather Resistant: Yes Minimum Service Temperature: -40 Degrees F
Chemical Resistant: Yes Pipe Marker Legend: Drain
Adhesive Pipe Marker Format: Die-Cut on Cards Number of Pipe Markers: 1
Glow In The Dark: No Humidity Resistant: No
Protective Coating: No Protective Coating Roll Width: 14 in
NFPA 99, CGA C-9: No UV Resistant: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7090-1