Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In

  • Zoro #: G0115595
  • Mfr #: 7091-1
Brady Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In 7091-1
Brady Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In 7091-1
$1.99
  • Width: 14 in
  • Legend: Drain
  • Pipe Marker Subject Matter: Operations
See full product details
Orders over $75 ship free.

Brady #7091-1 Specifications

  • Zoro #: G0115595
  • Mfr #: 7091-1
Width: 14 in Legend: Drain
Pipe Marker Subject Matter: Operations Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Language: English
Marker Attachment Style: Self-Adhesive Material: vinyl
Legend Color: black Length: 14 in
Standards: ANSI A13.1-2007 Background Color: Yellow
Height: 2 1/4 in Legend Alpha Range: D to F
Operating Temp. Range: 0 Degrees F Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Item: Pipe Marker Markers per Card: 1
Character Height: 2 in Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Thickness: 0.004 in
Finish: Glossy Chemical Resistant: Yes
Water Resistant: No Adhesive Style: Permanent
Adhesive Material: Acrylic Humidity Resistant: No
Abrasion Resistant: Yes Weather Resistant: Yes
Adhesive Pipe Marker Format: Die-Cut on Cards UV Resistant: No
ANSI/ASME A13.1: Yes Pipe Marker Material: Plastic
Minimum Application Temperature: 0 Degrees F NFPA 99, CGA C-9: No
Legend Text Color: Black Maximum Service Temperature: 180 Degrees F
With or Without Arrows: Without Roll Width: 14 in
Minimum Pipe O.D.: 2 1/2 in Pipe Marker Package Type: Card
Protective Coating: No Protective Coating Printed Language: English
Reflective: No ISO 14726: No
Pipe Marker Mounting Style: Adhesive Pipe Marker Number of Pipe Markers: 1
Pipe Marker Legend: Drain Glow In The Dark: No
Maximum Pipe O.D.: 7 7/8 in Minimum Service Temperature: -40 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7091-1