15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pipe Marker, Electric Traced, Ong, to3/4 In

BRADY| Zoro #: G0111991| Mfr #: 7097-3C

$2.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0111991 Mfr #: 7097-3C
Self-Adhesive: YesStandards: ANSI A13.1-2007
Legend Color: BlackIndoor/Outdoor Usage: Indoor/Outdoor
Legend: Electric TracedLanguage: English
Material: VinylItem: Pipe Marker
Operating Temp. Range: 0 Degrees FLegend Alpha Range: D to F
Marker Attachment Style: Self-AdhesiveBackground Color: Orange
Markers per Card: 3Width: 2-3/4"
Height: 2-1/4"Fits Pipe O.D.: 3/4" and Smaller
Character Height: 1/2"Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Electric Traced, Legend Color Black, Background Color Orange, Fits Pipe O.D. 3/4 In. and Smaller, Height 2-1/4 In., Width 2-3/4 In., Markers per Card 3, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.