Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Exhaust, Grn, 2-1/2 to7-7/8 In

  • Zoro #: G0114676
  • Mfr #: 7099-1
Brady Pipe Marker, Exhaust, Grn, 2-1/2 to7-7/8 In 7099-1
Brady Pipe Marker, Exhaust, Grn, 2-1/2 to7-7/8 In 7099-1
$1.99
  • Markers per Card: 1
  • Legend: Exhaust
  • Marker Attachment Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Brady #7099-1 Specifications

  • Zoro #: G0114676
  • Mfr #: 7099-1
Markers per Card: 1 Legend: Exhaust
Marker Attachment Style: Self-Adhesive Legend Alpha Range: D to F
Self-Adhesive: Yes Item: Pipe Marker
Material: vinyl Fits Pipe O.D.: 2-1/2 in to 7-7/8 in
Standards: ANSI A13.1-2007 Character Height: 2 in
Legend Color: White Operating Temp. Range: -0.4 Degrees F
Language: English Length: 14 in
Indoor/Outdoor Usage: Indoor/Outdoor Background Color: Green
Height: 2 1/4 in Width: 14 in
Pipe Marker Subject Matter: Air & Ducts Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Exhaust, Legend Color White, Background Color Green, Fits Pipe O.D. 2-1/2 in to 7-7/8 in, Height 2 1/4 in, Width 14 in, Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 2 in, Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 14 in

Reviews of Brady #7099-1