Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Exhaust, Grn, 8 In or Greater

  • Zoro #: G0108227
  • Mfr #: 7099-1HV
Brady Pipe Marker, Exhaust, Grn, 8 In or Greater 7099-1HV
Brady Pipe Marker, Exhaust, Grn, 8 In or Greater 7099-1HV
$3.89
  • Material: vinyl
  • Item: Pipe Marker
  • Operating Temp. Range: -0.4 Degrees F
See full product details
Orders over $75 ship free.

Brady #7099-1HV Specifications

  • Zoro #: G0108227
  • Mfr #: 7099-1HV
Material: vinyl Item: Pipe Marker
Operating Temp. Range: -0.4 Degrees F Background Color: Green
Length: 24 in Pipe Marker Subject Matter: Air & Ducts
Legend Alpha Range: D to F Legend Color: White
Fits Pipe O.D.: 8 in and Larger Markers per Card: 1
Height: 4 in Self-Adhesive: Yes
Language: English Width: 24 in
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Legend: Exhaust Marker Attachment Style: Self-Adhesive
Character Height: 3 1/2 in Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Minimum Application Temperature: 0 Degrees F
Adhesive Style: Permanent Adhesive Pipe Marker Format: Die-Cut on Cards
Minimum Service Temperature: -40 Degrees F Number of Pipe Markers: 1
Reflective: No Adhesive Material: Acrylic
Pipe Marker Mounting Style: Adhesive Pipe Marker ANSI/ASME A13.1: Yes
Minimum Pipe O.D.: 8 in Pipe Marker Material: Plastic
Weather Resistant: Yes Abrasion Resistant: Yes
Pipe Marker Legend: Exhaust Protective Coating: No Protective Coating
UV Resistant: No Finish: Glossy
Printed Language: English Roll Width: 24 in
Glow In The Dark: No NFPA 99, CGA C-9: No
With or Without Arrows: Without Pipe Marker Package Type: Card
Legend Text Color: White Maximum Service Temperature: 180 Degrees F
Humidity Resistant: No ISO 14726: No
Water Resistant: No Chemical Resistant: Yes
Thickness: 0.004 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7099-1HV