Pipe Marker, Fire Protection Water, Red

BRADY| Zoro #: G0971941| Mfr #: 4060-B

$6.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Marker Attachment Style: Snap-On
Character Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971941 Mfr #: 4060-B
Width: 8"Marker Attachment Style: Snap-On
Character Height: 3/4"Legend Alpha Range: D to F
Language: EnglishLegend Color: White
Item: Pipe MarkerFits Pipe O.D.: 1-1/2 to 2-3/8"
Legend: Fire Protection WaterHeight: 8"
Background Color: RedIndoor/Outdoor Usage: Indoor/Outdoor
Material: PlasticStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Fire Protection Water, Legend Color White, Background Color Red, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 8 In., Width 8 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Reviews