SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Fire Protection Water, Red

BRADY| Zoro #: G2448101| Mfr #: 5689-II

$12.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 2-1/2 to 7-7/8"Material: PolyesterLegend Alpha Range: D to F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448101 Mfr #: 5689-II
Fits Pipe O.D.: 2-1/2 to 7-7/8"Material: Polyester
Legend Alpha Range: D to FMarker Attachment Style: Wrap Around
Character Height: 1-1/4"Legend Color: White
Background Color: RedLegend: Fire Protection Water
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishSelf-Adhesive: No
Operating Temp. Range: 41 Degrees FStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Fire Protection Water, Legend Color White, Background Color Red, Fits Pipe O.D. 2-1/2 to 7-7/8 In., Material Polyester, Marker Attachment Style Wrap Around, Language English, Self-Adhesive No

Reviews