Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Fuel Gas, Br, 2-1/2 to7-7/8 In

  • Zoro #: G0114703
  • Mfr #: 7357-1
$1.99
  • Pipe Marker Subject Matter: Gases
  • Height: 2 1/4 in
  • Item: Pipe Marker
See full product details
Orders over $75 ship free.

Brady #7357-1 Specifications

  • Zoro #: G0114703
  • Mfr #: 7357-1
Pipe Marker Subject Matter: Gases Height: 2 1/4 in
Item: Pipe Marker Length: 14 in
Language: English Background Color: Brown
Markers per Card: 1 Fits Pipe O.D.: 2 1/2 to 7 7/8 in
Self-Adhesive: Yes Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/Outdoor Legend: Fuel Gas
Standards: ANSI A13.1-2007 Legend Color: White
Marker Attachment Style: Self-Adhesive Width: 14 in
Character Height: 2 in Material: vinyl
Legend Alpha Range: D to F Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in Thickness: 0.004 in
ANSI/ASME A13.1: Yes Maximum Pipe O.D.: 7 7/8 in
Pipe Marker Mounting Style: Adhesive Pipe Marker Protective Coating: No Protective Coating
Adhesive Material: Acrylic Printed Language: English
Minimum Pipe O.D.: 2 1/2 in Number of Pipe Markers: 1
Adhesive Style: Permanent NFPA 99, CGA C-9: No
Minimum Service Temperature: -40 Degrees F With or Without Arrows: Without
Minimum Application Temperature: 0 Degrees F Abrasion Resistant: Yes
Humidity Resistant: No Reflective: No
Glow In The Dark: No Pipe Marker Legend: Fuel Gas
Roll Width: 14 in Maximum Service Temperature: 180 Degrees F
Chemical Resistant: Yes UV Resistant: No
Weather Resistant: Yes ISO 14726: No
Water Resistant: No Adhesive Pipe Marker Format: Die-Cut on Cards
Pipe Marker Material: Plastic Legend Text Color: White
Finish: Glossy Pipe Marker Package Type: Card
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Gas, Legend Text Color White, Character Height 2 in, Background Color Brown, With or Without Arrows Without

Reviews of Brady #7357-1