Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Fuel Gas, Br, 8 In or Greater

  • Zoro #: G0108254
  • Mfr #: 7357-1HV
$3.89 /ea

Order in multiples of 3

  • Character Height: 3 1/2 in
  • Marker Attachment Style: Self-Adhesive
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #7357-1HV Specifications

  • Zoro #: G0108254
  • Mfr #: 7357-1HV
Character Height: 3 1/2 in Marker Attachment Style: Self-Adhesive
Markers per Card: 1 Self-Adhesive: Yes
Legend Alpha Range: D to F Width: 24 in
Pipe Marker Subject Matter: Gases Height: 4 in
Fits Pipe O.D.: 8 in and Larger Length: 24 in
Item: Pipe Marker Standards: ANSI A13.1-2007
Operating Temp. Range: 0 Degrees F Legend Color: White
Indoor/Outdoor Usage: Indoor/Outdoor Language: English
Material: vinyl Legend: Fuel Gas
Background Color: Brown Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Adhesive Material: Acrylic
Minimum Service Temperature: -40 Degrees F Maximum Service Temperature: 180 Degrees F
Pipe Marker Legend: Fuel Gas Protective Coating: No Protective Coating
Adhesive Style: Permanent Pipe Marker Mounting Style: Adhesive Pipe Marker
Abrasion Resistant: Yes Chemical Resistant: Yes
Glow In The Dark: No Number of Pipe Markers: 1
Pipe Marker Material: Plastic Finish: Glossy
Thickness: 0.004 in Reflective: No
Roll Width: 24 in Humidity Resistant: No
UV Resistant: No ISO 14726: No
Water Resistant: No Adhesive Pipe Marker Format: Die-Cut on Cards
Printed Language: English Legend Text Color: White
Pipe Marker Package Type: Card Minimum Application Temperature: 0 Degrees F
ANSI/ASME A13.1: Yes NFPA 99, CGA C-9: No
Minimum Pipe O.D.: 8 in With or Without Arrows: Without
Weather Resistant: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Gas, Legend Text Color White, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without

Reviews of Brady #7357-1HV