Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Fuel Gas, Y, 2-1/2 to7-7/8 In

  • Zoro #: G0114694
  • Mfr #: 7114-1
Brady Pipe Marker, Fuel Gas, Y, 2-1/2 to7-7/8 In 7114-1
Brady Pipe Marker, Fuel Gas, Y, 2-1/2 to7-7/8 In 7114-1
$1.99 /ea

Order in multiples of 6

  • Self-Adhesive: Yes
  • Length: 14 in
  • Language: English
See full product details
Orders over $75 ship free.

Brady #7114-1 Specifications

  • Zoro #: G0114694
  • Mfr #: 7114-1
Self-Adhesive: Yes Length: 14 in
Language: English Pipe Marker Subject Matter: Gases
Material: vinyl Legend Alpha Range: D to F
Markers per Card: 1 Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: 0 Degrees F Legend: Fuel Gas
Legend Color: black Height: 2 1/4 in
Item: Pipe Marker Marker Attachment Style: Self-Adhesive
Width: 14 in Standards: ANSI A13.1-2007
Background Color: Yellow Character Height: 2 in
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Roll Length: 2 1/4 in
Average Outdoor Durability: 8 to 10 yr Maximum Pipe O.D.: 7 7/8 in
Protective Coating: No Protective Coating With or Without Arrows: Without
Chemical Resistant: Yes Roll Width: 14 in
Maximum Service Temperature: 180 Degrees F Pipe Marker Mounting Style: Adhesive Pipe Marker
Abrasion Resistant: Yes Minimum Pipe O.D.: 2 1/2 in
Adhesive Material: Acrylic Water Resistant: No
Pipe Marker Material: Plastic Glow In The Dark: No
Pipe Marker Package Type: Card Adhesive Pipe Marker Format: Die-Cut on Cards
Finish: Glossy Printed Language: English
Humidity Resistant: No Legend Text Color: Black
Reflective: No Adhesive Style: Permanent
Number of Pipe Markers: 1 Minimum Application Temperature: 0 Degrees F
ISO 14726: No Weather Resistant: Yes
ANSI/ASME A13.1: Yes Pipe Marker Legend: Fuel Gas
Thickness: 0.004 in NFPA 99, CGA C-9: No
UV Resistant: No Minimum Service Temperature: -40 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Gas, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7114-1