KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Fuel Oil Supply, Y, 10 to15 In

BRADY| Zoro #: G1237722| Mfr #: 4065-H

$21.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 10 to 15"
Legend Alpha Range: D to F
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237722 Mfr #: 4065-H
Fits Pipe O.D.: 10 to 15"Legend Alpha Range: D to F
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Fuel Oil Supply
Height: 9-5/16"Marker Attachment Style: Strap-On
Width: 9-5/16"Legend Color: black
Item: Pipe MarkerCharacter Height: 3-1/2"
Material: Plastic SheetCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Fuel Oil Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 10 to 15 In., Height 2.8 In., Width 2.8 In., Material Plastic, Marker Attachment Style Strap-On, Language English

Reviews