Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Gas, Blue, 8 to 9-7/8 In

  • Zoro #: G0110117
  • Mfr #: 4187-G
Brady Pipe Marker, Gas, Blue, 8 to 9-7/8 In 4187-G
Brady Pipe Marker, Gas, Blue, 8 to 9-7/8 In 4187-G
Brady Pipe Marker, Gas, Blue, 8 to 9-7/8 In 4187-G
Brady Pipe Marker, Gas, Blue, 8 to 9-7/8 In 4187-G
$18.39
  • Width: 10 in
  • Legend Color: White
  • Standards: ANSI A13.1-2007
See full product details
Orders over $75 ship free.

Brady #4187-G Specifications

  • Zoro #: G0110117
  • Mfr #: 4187-G
Width: 10 in Legend Color: White
Standards: ANSI A13.1-2007 Material: Plastic
Fits Pipe O.D.: 8 in to 9-7/8 in Character Height: 2 1/2 in
Markers per Card: 1 Legend Alpha Range: G to K
Height: 10 in Indoor/Outdoor Usage: Indoor/Outdoor
Language: English Length: 10 in
Pipe Marker Subject Matter: Gases Marker Attachment Style: Strap-On
Legend: Gas Item: Pipe Marker
Background Color: Blue Flow Direction Arrow: Right
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Gas, Legend Color White, Background Color Blue, Fits Pipe O.D. 8 In. to 9-7/8 In., Height 10 In., Width 10 In., Material Plastic, Marker Attachment Style Strap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 2-1/2 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 10 In., Flow Direction Arrow Right

Reviews of Brady #4187-G