Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pipe Marker, Gas, Brown, 10 to 15 In

BRADY| Zoro #: G0111072| Mfr #: 4322-H

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticWidth: 9-5/16"Fits Pipe O.D.: 10 to 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0111072 Mfr #: 4322-H
Material: PlasticWidth: 9-5/16"
Fits Pipe O.D.: 10 to 15"Character Height: 3-1/2"
Operating Temp. Range: -40 Degrees FLegend Color: White
Legend: GasBackground Color: Brown
Standards: ANSI A13.1-2007Legend Alpha Range: G to K
Marker Attachment Style: Strap-OnLanguage: English
Height: 9-5/16"Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Item: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Reviews