Pipe Marker, Gas, Brown, 4 to 6 In

BRADY| Zoro #: G0105375| Mfr #: 4322-D

$12.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 4 to 6"Material: PlasticLegend Alpha Range: G to K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0105375 Mfr #: 4322-D
Fits Pipe O.D.: 4 to 6"Material: Plastic
Legend Alpha Range: G to KMarker Attachment Style: Snap-On
Height: 3-3/16"Character Height: 1-1/4"
Legend Color: WhiteStandards: ANSI A13.1-2007
Markers per Card: 1Legend: Gas
Item: Pipe MarkerIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishWidth: 3-3/16"
Operating Temp. Range: -40 Degrees FBackground Color: Brown
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 4 to 6 In., Height 3-3/16 In., Width 3-3/16 In., Material Plastic, Marker Attachment Style Snap-On, Language English

Reviews