Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Gas, Brown, 6 to 7-7/8 In

  • Zoro #: G0106346
  • Mfr #: 4322-F
$13.09
  • Character Height: 1 1/4 in
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Operating Temp. Range: -40 Degrees F
See full product details
Orders over $75 ship free.

Brady #4322-F Specifications

  • Zoro #: G0106346
  • Mfr #: 4322-F
Character Height: 1 1/4 in Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: -40 Degrees F Background Color: Brown
Length: 8 in Language: English
Width: 16 in Marker Attachment Style: Snap-On
Item: Pipe Marker Fits Pipe O.D.: 6 to 7 7/8 in
Height: 8 in Markers per Card: 1
Legend Alpha Range: G to K Pipe Marker Subject Matter: Gases
Legend: Gas Material: Plastic
Legend Color: White Standards: ANSI A13.1-2007
Average Outdoor Durability: 5 to 8 yr Roll Length: 8 in
Legend Text Color: White Pipe Marker Legend: Gas
NFPA 99, CGA C-9: No Maximum Service Temperature: 180 Degrees F
Weather Resistant: No Minimum Pipe O.D.: 6 in
Adhesive Pipe Marker Format: Die-Cut on Cards Number of Pipe Markers: 1
ISO 14726: No Pipe Marker Material: Vinyl
Thickness: 0.02 in Pipe Marker Mounting Style: Snap-On Pipe Marker
Protective Coating: No Protective Coating Minimum Service Temperature: -40 Degrees F
Chemical Resistant: Yes Humidity Resistant: No
Printed Language: English Pipe Marker Package Type: Each
UV Resistant: No Water Resistant: No
ANSI/ASME A13.1: Yes Glow In The Dark: No
Roll Width: 16 in Maximum Pipe O.D.: 7 7/8 in
Reflective: No With or Without Arrows: Without
Abrasion Resistant: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Character Height 1 1/4 in, Background Color Brown, With or Without Arrows Without

Reviews of Brady #4322-F