Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Gas, Brown, 8 to 9-7/8 In

  • Zoro #: G0110126
  • Mfr #: 4322-G
$18.39
  • Legend Alpha Range: G to K
  • Item: Pipe Marker
  • Marker Attachment Style: Snap-On
See full product details
Orders over $75 ship free.

Brady #4322-G Specifications

  • Zoro #: G0110126
  • Mfr #: 4322-G
Legend Alpha Range: G to K Item: Pipe Marker
Marker Attachment Style: Snap-On Legend: Gas
Length: 10 in Language: English
Indoor/Outdoor Usage: Indoor/Outdoor Width: 24 in
Markers per Card: 1 Legend Color: White
Pipe Marker Subject Matter: Gases Standards: ANSI A13.1-2007
Operating Temp. Range: -40 Degrees F Material: Plastic
Background Color: Brown Height: 10 in
Character Height: 2 1/2 in Fits Pipe O.D.: 8 to 9 7/8 in
Roll Length: 10 in Average Outdoor Durability: 5 to 8 yr
With or Without Arrows: Without Maximum Service Temperature: 180 Degrees F
Pipe Marker Material: Vinyl ANSI/ASME A13.1: Yes
Chemical Resistant: Yes Protective Coating: No Protective Coating
Number of Pipe Markers: 1 NFPA 99, CGA C-9: No
Water Resistant: No Pipe Marker Mounting Style: Snap-On Pipe Marker
Adhesive Pipe Marker Format: Die-Cut on Cards Humidity Resistant: No
UV Resistant: No Roll Width: 24 in
Printed Language: English Abrasion Resistant: Yes
Pipe Marker Legend: Gas Glow In The Dark: No
Reflective: No Pipe Marker Package Type: Each
ISO 14726: No Minimum Service Temperature: -40 Degrees F
Legend Text Color: White Thickness: 0.02 in
Minimum Pipe O.D.: 8 in Weather Resistant: No
Maximum Pipe O.D.: 9 7/8 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Gas, Legend Text Color White, Character Height 2 1/2 in, Background Color Brown, With or Without Arrows Without

Reviews of Brady #4322-G