Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Gas, Yellow, 8 In or Greater

  • Zoro #: G0108272
  • Mfr #: 7119-1HV
Brady Pipe Marker, Gas, Yellow, 8 In or Greater 7119-1HV
Brady Pipe Marker, Gas, Yellow, 8 In or Greater 7119-1HV
$3.89
  • Legend Color: black
  • Legend Alpha Range: G to K
  • Marker Attachment Style: Self-Adhesive
See full product details
Orders over $75 ship free.

Brady #7119-1HV Specifications

  • Zoro #: G0108272
  • Mfr #: 7119-1HV
Legend Color: black Legend Alpha Range: G to K
Marker Attachment Style: Self-Adhesive Background Color: Yellow
Pipe Marker Subject Matter: Gases Height: 4 in
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Character Height: 3 1/2 in Item: Pipe Marker
Operating Temp. Range: 0 Degrees F Legend: Gas
Material: vinyl Fits Pipe O.D.: 8 in and Larger
Language: English Length: 24 in
Markers per Card: 1 Self-Adhesive: Yes
Width: 24 in Roll Length: 4 in
Average Outdoor Durability: 8 to 10 yr Thickness: 0.004 in
Adhesive Material: Acrylic Maximum Service Temperature: 180 Degrees F
Minimum Application Temperature: 0 Degrees F Protective Coating: No Protective Coating
Glow In The Dark: No Reflective: No
Legend Text Color: Black Adhesive Style: Permanent
Printed Language: English Pipe Marker Material: Vinyl
ISO 14726: No Finish: Glossy
Chemical Resistant: Yes Number of Pipe Markers: 1
Water Resistant: No NFPA 99, CGA C-9: No
Minimum Pipe O.D.: 8 in Pipe Marker Legend: Gas
Pipe Marker Package Type: Card Adhesive Pipe Marker Format: Die-Cut on Cards
With or Without Arrows: Without Minimum Service Temperature: -40 Degrees F
Roll Width: 24 in Weather Resistant: Yes
ANSI/ASME A13.1: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Abrasion Resistant: Yes UV Resistant: No
Humidity Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7119-1HV