SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Marker, Glycol Return, Y, 8 In or Lrgr

BRADY| Zoro #: G0369345| Mfr #: 7122-1HV

$4.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Glycol ReturnOperating Temp. Range: 0 Degrees FCharacter Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369345 Mfr #: 7122-1HV
Legend: Glycol ReturnOperating Temp. Range: 0 Degrees F
Character Height: 3-1/2"Material: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorLegend Alpha Range: G to K
Marker Attachment Style: Self-AdhesiveStandards: ANSI A13.1-2007
Fits Pipe O.D.: 8" and LargerWidth: 24"
Language: EnglishMarkers per Card: 1
Self-Adhesive: YesLegend Color: black
Height: 4"Item: Pipe Marker
Background Color: YellowCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Glycol Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews