Pipe Marker, Glycol Suppl1-1/2to2-3/8 In

BRADY| Zoro #: G1452936| Mfr #: 4190-B

$5.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452936 Mfr #: 4190-B
Standards: ANSI A13.1-2007Background Color: Yellow
Legend Color: BlackIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishItem: Pipe Marker
Legend Alpha Range: G to KMarker Attachment Style: Snap-On
Fits Pipe O.D.: 1-1/2 to 2-3/8"Character Height: 3/4"
Legend: Glycol SupplyWidth: 7/8"
Material: PlasticHeight: 7/8"
Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Glycol Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1-1/2 to 2-3/8 In., Height 7/8 In., Width 7/8 In., Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.