KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Marker, Heating Return, Y, 8 In orGrtr

BRADY| Zoro #: G0108297| Mfr #: 7125-1HV

$5.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Marker Attachment Style: Self-Adhesive
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0108297 Mfr #: 7125-1HV
Width: 24"Marker Attachment Style: Self-Adhesive
Markers per Card: 1Character Height: 3-1/2"
Legend Alpha Range: G to KLanguage: English
Legend Color: blackOperating Temp. Range: -0.4 Degrees F
Self-Adhesive: YesItem: Pipe Marker
Fits Pipe O.D.: 8" and LargerLegend: Heating Return
Height: 4"Background Color: Yellow
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Heating Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 8 In. and Larger, Height 4 In., Width 24 In., Markers per Card 1, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews