Pipe Marker, Heating Supply, Y, 10 to15 In

BRADY| Zoro #: G0111106| Mfr #: 4071-H

$21.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0111106 Mfr #: 4071-H
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Heating SupplyLanguage: English
Item: Pipe MarkerLegend Alpha Range: G to K
Markers per Card: 1Width: 9-5/16"
Material: Plastic SheetHeight: 9-5/16"
Marker Attachment Style: Strap-OnFits Pipe O.D.: 10 to 15"
Character Height: 3-1/2"Legend Color: Black
Background Color: YellowCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Heating Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 10 In. to 15 In., Height 9-5/16 In., Width 9-5/16 In., Markers per Card 1, Material Printed Plastic Sheet, Marker Attachment Style Strap-On, Standards ANSI A13.1-2007

Product Reviews

Save 15%. Sign up for Z-mail.