DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Pipe Marker, Heating Supply, Yel, 4 to 6 In

BRADY| Zoro #: G0105427| Mfr #: 4071-D

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0105427 Mfr #: 4071-D
Standards: ANSI A13.1-2007Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Heating SupplyLanguage: English
Item: Pipe MarkerLegend Alpha Range: G to K
Fits Pipe O.D.: 4 to 6"Character Height: 1-1/4"
Legend Color: BlackBackground Color: Yellow
Markers per Card: 1Width: 2-13/16"
Material: PlasticHeight: 2-13/16"
Marker Attachment Style: Snap-OnCountry of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Heating Supply, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 4 to 6 In., Height 2-13/16 In., Width 2-13/16 In., Markers per Card 1, Material Coiled Printed Plastic Sheet, Marker Attachment Style Snap-On, Standards ANSI A13.1-2007

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.