Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Heating Water, Gn, 8 In orGrtr

  • Zoro #: G0108324
  • Mfr #: 7364-1HV
$3.89
  • Standards: ANSI A13.1-2007
  • Marker Attachment Style: Self-Adhesive
  • Height: 4 in
See full product details
Orders over $75 ship free.

Brady #7364-1HV Specifications

  • Zoro #: G0108324
  • Mfr #: 7364-1HV
Standards: ANSI A13.1-2007 Marker Attachment Style: Self-Adhesive
Height: 4 in Markers per Card: 1
Item: Pipe Marker Operating Temp. Range: 0 Degrees F
Self-Adhesive: Yes Character Height: 3 1/2 in
Fits Pipe O.D.: 8 in and Larger Legend Alpha Range: G to K
Indoor/Outdoor Usage: Indoor/Outdoor Width: 24 in
Material: vinyl Pipe Marker Subject Matter: Water
Language: English Legend Color: White
Legend: Heating Water Background Color: Green
Length: 24 in Average Outdoor Durability: 8 to 10 yr
Roll Length: 4 in Glow In The Dark: No
Minimum Pipe O.D.: 8 in Roll Width: 24 in
Number of Pipe Markers: 1 Maximum Service Temperature: 180 Degrees F
ISO 14726: No Pipe Marker Legend: Heating Water
With or Without Arrows: Without Abrasion Resistant: Yes
Water Resistant: Yes Chemical Resistant: Yes
ANSI/ASME A13.1: Yes Pipe Marker Material: Vinyl
Adhesive Style: Permanent NFPA 99, CGA C-9: No
Minimum Service Temperature: -40 Degrees F Finish: Glossy
Adhesive Pipe Marker Format: Die-Cut on Cards Printed Language: English
Pipe Marker Package Type: Card Protective Coating: No Protective Coating
Pipe Marker Mounting Style: Adhesive Pipe Marker Minimum Application Temperature: 0 Degrees F
Weather Resistant: Yes Thickness: 0.004 in
Reflective: No UV Resistant: No
Adhesive Material: Acrylic Humidity Resistant: No
Legend Text Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #7364-1HV