Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Heating Water Return, 4to6 In

  • Zoro #: G0105445
  • Mfr #: 4072-D

$9.14

  • Character Height: 1-1/4"
  • Legend Color: black
  • Legend Alpha Range: G to K
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #4072-D Specifications

  • Zoro #: G0105445
  • Mfr #: 4072-D
Character Height: 1-1/4" Legend Color: black
Legend Alpha Range: G to K Markers per Card: 1
Flow Direction Arrow: Right Pipe Marker Subject Matter: Water
Fits Pipe O.D.: 4" to 6" Length: 2-13/16"
Material: Plastic Legend: Heating Water Return
Indoor/Outdoor Usage: Indoor/Outdoor Marker Attachment Style: Snap-On
Background Color: Yellow Standards: ANSI A13.1-2007
Item: Pipe Marker Width: 2-13/16"
Language: English Height: 2-13/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Heating Water Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 4 In. to 6 In., Height 2-13/16 In., Width 2-13/16 In., Material Plastic, Marker Attachment Style Snap-On, Language English, Indoor/Outdoor Usage Indoor/Outdoor, Character Height 1-1/4 In., Markers per Card 1, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 2-13/16 In., Flow Direction Arrow Right

Reviews of Brady #4072-D