Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Heating Water Return, 4to6 In

  • Zoro #: G0105454
  • Mfr #: 4327-D
$12.49
  • Marker Attachment Style: Snap-On
  • Background Color: Green
  • Height: 2 13/16 in
See full product details
Orders over $75 ship free.

Brady #4327-D Specifications

  • Zoro #: G0105454
  • Mfr #: 4327-D
Marker Attachment Style: Snap-On Background Color: Green
Height: 2 13/16 in Indoor/Outdoor Usage: Indoor/Outdoor
Material: Plastic Length: 2 13/16 in
Standards: ANSI A13.1-2007 Width: 2 4/5 in
Legend: Heating Water Return Character Height: 1 1/4 in
Pipe Marker Subject Matter: Water Item: Pipe Marker
Language: English Fits Pipe O.D.: 4 to 6 in
Legend Color: White Legend Alpha Range: G to K
Operating Temp. Range: -40 Degrees F Markers per Card: 1
Average Outdoor Durability: 5 to 8 yr Roll Length: 2 13/16 in
Minimum Pipe O.D.: 4 in Pipe Marker Legend: Heating Water Return
Weather Resistant: No Adhesive Pipe Marker Format: Die-Cut on Cards
Pipe Marker Package Type: Each Reflective: No
Minimum Service Temperature: -40 Degrees F ISO 14726: No
Abrasion Resistant: Yes Pipe Marker Mounting Style: Snap-On Pipe Marker
Maximum Service Temperature: 180 Degrees F UV Resistant: No
Maximum Pipe O.D.: 6 in Printed Language: English
NFPA 99, CGA C-9: No Chemical Resistant: Yes
Protective Coating: No Protective Coating With or Without Arrows: Without
Thickness: 0.03 in Pipe Marker Material: Vinyl
Roll Width: 2 4/5 in Legend Text Color: White
Number of Pipe Markers: 1 Water Resistant: No
Humidity Resistant: No Glow In The Dark: No
ANSI/ASME A13.1: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows Without

Reviews of Brady #4327-D