Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Heating Water Return, Yellow

  • Zoro #: G0103537
  • Mfr #: 4072-B
Brady Pipe Marker, Heating Water Return, Yellow 4072-B
Brady Pipe Marker, Heating Water Return, Yellow 4072-B
Brady Pipe Marker, Heating Water Return, Yellow 4072-B
Brady Pipe Marker, Heating Water Return, Yellow 4072-B
$6.29 /ea

Order in multiples of 3

  • Length: 7/8 in
  • Fits Pipe O.D.: 1 1/2 to 2 3/8 in
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #4072-B Specifications

  • Zoro #: G0103537
  • Mfr #: 4072-B
Length: 7/8 in Fits Pipe O.D.: 1 1/2 to 2 3/8 in
Markers per Card: 1 Language: English
Indoor/Outdoor Usage: Indoor/Outdoor Height: 7/8 in
Flow Direction Arrow: Right Character Height: 3/4 in
Width: 7/8 in Item: Pipe Marker
Marker Attachment Style: Snap-On Pipe Marker Subject Matter: Water
Legend Color: black Material: Plastic
Legend Alpha Range: G to K Background Color: Yellow
Legend: Heating Water Return Standards: ANSI A13.1-2007
Roll Length: 7/8 in Average Outdoor Durability: 5 to 8 yr
Minimum Service Temperature: -40 Degrees F Pipe Marker Legend: Heating Water Return
With or Without Arrows: With Reflective: No
Protective Coating: No Protective Coating Glow In The Dark: No
ISO 14726: No Thickness: 0.02 in
Roll Width: 7/8 in Legend Text Color: Black
Printed Language: English NFPA 99, CGA C-9: No
Chemical Resistant: Yes ANSI/ASME A13.1: Yes
Minimum Pipe O.D.: 1 1/2 in Pipe Marker Mounting Style: Snap-On Pipe Marker
Water Resistant: No Number of Pipe Markers: 1
Pipe Marker Package Type: Each UV Resistant: No
Humidity Resistant: No Weather Resistant: No
Abrasion Resistant: Yes Maximum Service Temperature: 140 Degrees F
Pipe Marker Material: Vinyl Maximum Pipe O.D.: 2 3/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4072-B