Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Heating Water Return, Yellow

  • Zoro #: G0104492
  • Mfr #: 4072-C
Brady Pipe Marker, Heating Water Return, Yellow 4072-C
Brady Pipe Marker, Heating Water Return, Yellow 4072-C
Brady Pipe Marker, Heating Water Return, Yellow 4072-C
Brady Pipe Marker, Heating Water Return, Yellow 4072-C
$11.59
  • Marker Attachment Style: Snap-On
  • Height: 2 in
  • Legend Alpha Range: G to K
See full product details
Orders over $75 ship free.

Brady #4072-C Specifications

  • Zoro #: G0104492
  • Mfr #: 4072-C
Marker Attachment Style: Snap-On Height: 2 in
Legend Alpha Range: G to K Fits Pipe O.D.: 2 1/2 to 3 7/8 in
Character Height: 1 1/4 in Pipe Marker Subject Matter: Water
Language: English Item: Pipe Marker
Length: 2 in Background Color: Yellow
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1 Legend Color: black
Flow Direction Arrow: Right Legend: Heating Water Return
Material: Plastic Width: 2 in
Average Outdoor Durability: 5 to 8 yr Roll Length: 2 in
ISO 14726: No Pipe Marker Package Type: Each
Reflective: No Minimum Pipe O.D.: 2 1/2 in
Pipe Marker Mounting Style: Snap-On Pipe Marker Glow In The Dark: No
Weather Resistant: No Pipe Marker Material: Vinyl
Protective Coating: No Protective Coating UV Resistant: No
Chemical Resistant: Yes ANSI/ASME A13.1: Yes
Legend Text Color: Black Water Resistant: No
Maximum Pipe O.D.: 3 7/8 in Number of Pipe Markers: 1
NFPA 99, CGA C-9: No With or Without Arrows: With
Roll Width: 2 in Humidity Resistant: No
Maximum Service Temperature: 180 Degrees F Printed Language: English
Thickness: 0.03 in Minimum Service Temperature: -40 Degrees F
Pipe Marker Legend: Heating Water Return Abrasion Resistant: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Reviews of Brady #4072-C