Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Pipe Marker, Heating Water Return, Yellow

  • Zoro #: G0114807
  • Mfr #: 7129-1
Brady Pipe Marker, Heating Water Return, Yellow 7129-1
Brady Pipe Marker, Heating Water Return, Yellow 7129-1
$1.99
  • Fits Pipe O.D.: 2 1/2 to 7 7/8 in
  • Width: 14 in
  • Markers per Card: 1
See full product details
Orders over $75 ship free.

Brady #7129-1 Specifications

  • Zoro #: G0114807
  • Mfr #: 7129-1
Fits Pipe O.D.: 2 1/2 to 7 7/8 in Width: 14 in
Markers per Card: 1 Operating Temp. Range: 0 Degrees F
Height: 2 1/4 in Legend Color: black
Standards: ANSI A13.1-2007 Pipe Marker Subject Matter: Water
Item: Pipe Marker Indoor/Outdoor Usage: Indoor/Outdoor
Language: English Background Color: Yellow
Legend: Heating Water Return Self-Adhesive: Yes
Marker Attachment Style: Self-Adhesive Character Height: 2 in
Length: 14 in Material: vinyl
Legend Alpha Range: G to K Average Outdoor Durability: 8 to 10 yr
Roll Length: 2 1/4 in NFPA 99, CGA C-9: No
Reflective: No Weather Resistant: Yes
Pipe Marker Material: Vinyl Printed Language: English
Minimum Service Temperature: -40 Degrees F ANSI/ASME A13.1: Yes
Chemical Resistant: Yes Pipe Marker Mounting Style: Adhesive Pipe Marker
Maximum Pipe O.D.: 7 7/8 in Pipe Marker Legend: Heating Water Return
Minimum Pipe O.D.: 2 1/2 in UV Resistant: No
Abrasion Resistant: Yes ISO 14726: No
Roll Width: 14 in With or Without Arrows: Without
Adhesive Style: Permanent Legend Text Color: Black
Humidity Resistant: No Protective Coating: No Protective Coating
Water Resistant: Yes Pipe Marker Package Type: Card
Thickness: 0.004 in Number of Pipe Markers: 1
Adhesive Pipe Marker Format: Die-Cut on Cards Minimum Application Temperature: 0 Degrees F
Adhesive Material: Acrylic Finish: Glossy
Maximum Service Temperature: 180 Degrees F Glow In The Dark: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Water Return, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Reviews of Brady #7129-1